Shop All Drill Drifts
Williams
Williams Wedge, Set-Up, 6 In
Mfr # WG6
Zoro # G3114128
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Sub-Category Williams
- Type Corrosion Resistant
- Height (In.) 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WG6
- Zoro # G3114128
- UPC # 662459306722
- Country of Origin United States
- Category Drill Drifts
Dimensions
Length (In.) | 6 in |
Height (In.) | 3/4 in |
Width (In.) | 1 1/4 in |
Length | 6 in |
Width | 1 1/4 in |
Minimum Height | 1/32 in |
Maximum Height | 3/4 in |
Details
Item | Wedge, Set-Up, 6 In |
Sub-Category | Williams |
Type | Corrosion Resistant |
Material | Steel |
Wedge Type | Set-up Wedge |
Features | Corrosion-Resistant |
Non-Sparking | No |
Non-Magnetic | No |
Description
Wedge, Set-Up, 6 In, Wedge Type Set-up Wedge, Material Steel, Non-Sparking No, Non-Magnetic No, Width 1 1/4 in, Minimum Height 1/32 in, Maximum Height 3/4 in, Length 6 in, Features Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES 4650R Reversible Vise 6.5 Inch (28822)
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (328-LX-5PK)
- WOODOWL Countersink #10 - 13/64" (00710)
- KEO Drill/Countersink, 4 FL, 82 deg., 5/8in, HSS (40588)
- WILLIAMS Williams Wedge, Set Up, 1 Wd, 3 Lg, 4 Th (JHWWG-3)
- DRILL AMERICA NO.1 Drift Key for 1MT (DWDDRIFTS1)
- DRILL AMERICA NO.4 Drift Key for 4 (DWDDRIFTS4)
- JACOBS #6 Wedge Set used on 6JT (13269)
- QUALTECH Drift Key, Fits Morse Taper SocketsSleeves 4, 5, 6, 7 Length, HSS, Bright (DWDDRIFTS4)
- DAYTON Morse Taper Drift Tool, #2, #3, #4 & #5 (2XUU6)
- H & H INDUSTRIAL PRODUCTS Pro-Series Morse Taper Drift Key Tool (MT2, 3, 4 & 5) (3900-0267)
- Williams Drill Drifts