Shop All Locking Pliers
Williams
Williams Utility SupJoint Plier, 12"
Mfr # PL-1523C-TH
Zoro # G7615076
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multiple Parallel Jaw, Polished Heads Resist Rust and Corrosion
- Handle Type Double Dipped Plastic
- Jaw Width 1/2"
- Overall Length 12"
- Max. Opening 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # PL-1523C-TH
- Zoro # G7615076
- UPC # 662459974266
- Country of Origin United States
- Category Locking Pliers
Dimensions
Jaw Width | 1/2" |
Overall Length | 12" |
Details
Features | Multiple Parallel Jaw, Polished Heads Resist Rust and Corrosion |
Handle Type | Double Dipped Plastic |
Plier Item | Utility Superjoint Pliers |
Max. Opening | 2-5/8" |
Item | Utility SupJoint Plier,12" |
Sub-Category | Williams |
Description
Utility SupJoint Plier,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- CRESCENT 8" Half Round Double Cut Bastard File with Green Handle - Carded (21745N)
- ECHO Battery, 56V, 5 Ah (LBP-56V250A)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- WILLIAMS 5 in, 6 in, 9 in, 10 in Locking Plier Set (23074)
- WILLIAMS Williams Snap Ring Pliers and Tips Set (PL-1600C)
- WILLIAMS Williams Internal Snap Ring Plier (PL-527)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- WILLIAMS 5 in, 7 in, 10 in Locking Plier Set (23072)
- ALLIED INTERNATIONAL Lock Grip Pliers, Cutter, 7" (90540)
- Williams Locking Pliers