Shop All Locking Pliers
Williams
Williams Utility Super Joint Plier, 5"
Mfr # PL-1519C-TH
Zoro # G7628735
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multiple Parallel Jaw, Polished Heads Resist Rust and Corrosion
- Handle Type Double Dipped Plastic
- Jaw Width 3/16"
- Overall Length 5"
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # PL-1519C-TH
- Zoro # G7628735
- UPC # 662459974242
- Country of Origin United States
- Category Locking Pliers
Dimensions
Jaw Width | 3/16" |
Overall Length | 5" |
Details
Features | Multiple Parallel Jaw, Polished Heads Resist Rust and Corrosion |
Handle Type | Double Dipped Plastic |
Finish | polished |
Plier Item | Utility Superjoint Pliers |
Max. Opening | 1/2" |
Item | Utility Super Joint Plier,5" |
Sub-Category | Williams |
Description
Utility Super Joint Plier,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Quick Ratchet Crimping Tool Set, 7 pcs. (9477)
- SK PROFESSIONAL TOOLS 3/8 in Drive Ball Hex Socket Metric 5 mm Tip, 7 in L (45965)
- WESTWARD Alloy Steel Die, 1/4-20 UNC (CCT1060-19)
- STARRETT Tap Wrench (174)
- WILLIAMS Williams Tip, 45 deg.reex., 120dia. (PL-530C)
- WILLIAMS Williams Snap Ring Pliers and Tips Set (PL-1600C)
- WILLIAMS Lock Ring Plier, 8 Inch OAL, 1 3/8 Inch Length (JHWPL-1515)
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, External (PL-533)
- WILLIAMS 5 in, 7 in, 10 in Locking Plier Set (23072)
- WILLIAMS 7 in Straight Jaw Locking Plier (23304)
- KNIPEX Pliers, Angled, 0.071in Dia, 6-29/32in. L (44 23 J21)
- Williams Locking Pliers