Shop All Universal Socket Sets
Williams
Williams Univ Impact Socket Set, 1/2" D, 6Pt, 11pcs.
Mfr # 37916
Zoro # G6517239
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Black Industrial
- SAE or Metric SAE
- Includes (7) 1/2" Universal Impact Socket Of 2 3/4" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm; (4) Universal Impact Socket Of 3" Length: 20mm,21mm,22mm,23mm
- Overall Length 2-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 37916
- Zoro # G6517239
- UPC # 662459327574
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 1/2" |
Overall Length | 2-3/4" |
Size | 13mm,14mm,15mm,16mm,17mm,18mm,19mm,20mm,21mm,22mm,23mm |
Details
Finish | Black Industrial |
SAE or Metric | SAE |
Includes | (7) 1/2" Universal Impact Socket Of 2 3/4" Length: 13mm,14mm,15mm,16mm,17mm,18mm,19mm; (4) Universal Impact Socket Of 3" Length: 20mm,21mm,22mm,23mm |
Item | Univ Impact Socket Set,1/2" D,6Pt,11pcs. |
Socket Type | Universal Impact |
Number of Points | 6 |
Sub-Category | Williams |
Tether Ready | No |
Description
Univ Impact Socket Set,1/2 In. D,6Pt,11pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Hollow Core Shaft Adapter for PTX (42004)
- WIDIA Spiral Point Tap Plug, 2 Flutes (13382)
- ROBERTS Carpet Puller, Aluminum, Serrated Clamps (10 10)
- KO-KEN Socket TORX E30 60mm 3/4 Sq. Drive (16425-E30)
- WILLIAMS Williams Universal Impact Socket Set, 3/8"D, 6Pt (36910)
- WILLIAMS Williams Univ Impact Socket Set, 3/8" D, 7pcs. SAE (36912)
- WILLIAMS Williams Universal Socket Set, 3/8" D, SAE, 7pcs. (31938)
- WILLIAMS Williams Universal Socket Set, 3/8" D, Met, 11pcs. (31939)
- CRESCENT 3 Piece 1/4" & 3/8" Drive Universal Joint and Adapter Set (CDTA14C)
- GREY PNEUMATIC 3/8" Drive Standard Length Universal Set, Metric, 10 pcs (1210UM)
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, 12 pcs (1212UD)
- Williams Sockets & Ratchets