Shop All Box, I-Beam, and Torpedo Levels
Williams
Williams Torpedo Level
Mfr # SOTTHFSN25100
Zoro # G7600446
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.4'
- Color Yellow
- Width 2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SOTTHFSN25100
- Zoro # G7600446
- UPC # 662459354761
- Country of Origin United States
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 10.4' |
Width | 2" |
Details
Color | Yellow |
Sub-Category | Williams |
Item | Tools@Height, 10" Magnetic Torped Level, |
Description
Torpedo Level
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Torx #25 X 6 in. L Driver Bit Black Oxide 1 pc (DT256P1)
- WEN 9 in. 7200 Rpm 120V Corded Electric Engraver Kit (WE7462)
- MILWAUKEE TOOL 9/16" x 2" Annular Cutter (49-59-2056)
- LINK HANDLES HANDLE AXE 2 BIT 28"" (64945)
- STABILA 30015 - Torpedo Level Carrying Case fits 10, 16, 24, 32 & 48in Levels (30015-STABILA)
- TRUE BLUE Empire em55.24 I-Beam Level, Level/Plumb Vial, 3-Vial, Aluminum (500M.24)
- SWANSON Swanson SVI48M I-Beam Levels Magnetic; 48 in. (SVI48M)
- KAPRO 150 Semi-professional 72" I-Beam w/Plumb Site (150-81-72)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- EMPIRE LEVEL 24" I-Beam Level (540-24)
- SANDS LEVEL & TOOL CO Digital Level, 48 (SLDIG48)
- Williams Box, I-Beam, and Torpedo Levels