Shop All Tap Wrenches
Williams
Williams T-Handle Hex Driver, 7/64 x 6"
Mfr # HKT-7/64
Zoro # G7608049
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Color Black/Red
- Material Steel
- Length 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HKT-7/64
- Zoro # G7608049
- UPC # 662459338600
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Length | 6-3/4" |
Details
Item | 7/64" X 6" Arm T-Key |
Sub-Category | Williams |
Color | Black/Red |
Material | Steel |
Description
T-Handle Hex Driver,7/64 x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- JAMESON Glow Rod Kit with 24 Feet of Fiberglass Fish Rod (7-36-23T)
- ROTOZIP 1-3/8" Diamond Hole Saw (XC-T1375)
- ZORO SELECT South Pole Magnet, Neo, 2.5 lb. Pull, PK10 (10E736)
- WILLIAMS Williams T-Handle Hex Driver, 3.0mm x 6" (HKT-3MM)
- WILLIAMS Williams T-Handle Hex Driver, 1/4 x 6" (HKT-1/4)
- WILLIAMS Williams T-Handle Hex Driver, 4.0mm x 6" (HKT-4MM)
- WILLIAMS Williams T-Handle Hex Driver, 3/16 x 6" (HKT-3/16)
- WILLIAMS Williams T-Handle Hex Driver, 3/8 x 6" (HKT-3/8)
- WILLIAMS Williams Sliding T-Handle, 3/4" D, Black (HB-20A)
- CLE-LINE Straight Tap Wrench 240 Cle-Line #7 (C67204)
- Williams Tapping Tools