Shop All Tap Wrenches
Williams
Williams T-Handle Hex Driver, 1/8 x 6"
Mfr # HKT-1/8
Zoro # G7613055
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Length 6-3/4"
- Material Steel
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HKT-1/8
- Zoro # G7613055
- UPC # 662459338617
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Length | 6-3/4" |
Details
Item | 1/8" X 6" Arm T-Key |
Sub-Category | Williams |
Material | Steel |
Color | Black/Red |
Description
T-Handle Hex Driver,1/8 x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT 9 1/2 in Crimper RG6, RG11, RG58, RG59 (GET-CS00)
- HHIP 1/8-27 NPT Hexagon Pipe Die (1017-1800)
- MORSE Band Saw Blade, 9 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel (ZHEFR10-9')
- DRILL AMERICA #4 HSS Straight Flute Taper Pin Reamer (DWRRTP4)
- WILLIAMS Williams T Handle Ratcheting, Long, 7-7/8" (WRST8)
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- WILLIAMS Williams T-Handle Hex Driver, 3/16 x 6" (HKT-3/16)
- WILLIAMS Williams T-Handle Hex Driver, 9/64 x 6" (HKT-9/64)
- WILLIAMS Williams T-Handle Hex Driver, 4.0mm x 6" (HKT-4MM)
- WILLIAMS Williams T-Handle Hex Driver, 1/4 x 6" (HKT-1/4)
- CLE-LINE T-Handle Slip-Handle Tap Wrench 243 Cle-Line #T11 (C67208)
- Williams Tapping Tools