Shop All Tap Wrenches
Williams
Williams T-Handle Hex Driver, 10.0mm x 6"
Mfr # HKT-10MM
Zoro # G7641971
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Length 6-3/4"
- Color Black/Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # HKT-10MM
- Zoro # G7641971
- UPC # 662459338785
- Country of Origin United States
- Category Tap Wrenches
Dimensions
Length | 6-3/4" |
Details
Item | 10.0mm X 6" Arm T-Key |
Sub-Category | Williams |
Color | Black/Blue |
Material | Steel |
Description
T-Handle Hex Driver,10.0mm x 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA TOOL 45mm Bi-Metal Multi-Tool Saw Blades Fits Fein Supercut Oscillating Tools, PK 10 (FB10B)
- GARANT Torque Screwdriver, Fixed Torque: 1.5Nm (211750 1,5)
- COBRA CARBIDE Endmill, Standard Uncoated, 11/32, End Mill Style: Square (22532)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Interrupted Thread TIN Coated (5533693)
- WILLIAMS Williams T-Handle Hex Driver, SAE, 10 pcs., Set (WSHKT-10)
- WILLIAMS Williams T-Handle Hex Driver, 6.0mm x 6" (HKT-6MM)
- WILLIAMS Williams T-Handle Hex Driver, 3.0mm x 6" (HKT-3MM)
- WILLIAMS Williams T Handle Ratcheting, Long, 7-7/8" (WRST8)
- WILLIAMS Williams T-Handle Hex Driver, 3/16 x 6" (HKT-3/16)
- WILLIAMS Williams T-Handle Hex Driver, 5/32 x 6" (HKT-5/32)
- HHIP #5 Adjustable Tap & Reamer Wrench For 1/2 To 1-1/4" Taps (3900-0237)
- Williams Tap Wrenches