Shop All Plate Casters
This Product is Discontinued
Williams
Williams Swivel Caster, 5x2", Heavy Duty (Discontinued)
Mfr # 50935
Zoro # G7146329
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Load Rating Range Heavy-Duty
- Caster Sub-Type Swivel
- Wheel Dia. 5"
- Wheel Width 2"
- Caster Product Group Swivel Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 50935
- Zoro # G7146329
- UPC # 662459344175
- Country of Origin Canada
- Category Plate Casters
Dimensions
Wheel Dia. | 5" |
Wheel Width | 2" |
Details
Caster Load Rating Range | Heavy-Duty |
Caster Sub-Type | Swivel |
Caster Product Group | Swivel Caster |
Item | Swivel Caster,5x2",Heavy Duty |
Sub-Category | Williams |
Description
Swivel Caster,5x2 In.,Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.