Shop All Combination Wrench Sets
Williams
Williams Supercombo Combo Wrench 6PC Set
Mfr # WS-6-TH
Zoro # G7580769
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Finish Full Polish Chrome, Satin Chrome
- Wrench Style Combination
- Number of Pieces 6
- Includes (6) Combination Wrench Set: (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # WS-6-TH
- Zoro # G7580769
- UPC # 662459979872
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Wrench Head Sizes | 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" |
Details
SAE or Metric | SAE |
Finish | Full Polish Chrome, Satin Chrome |
Wrench Style | Combination |
Number of Pieces | 6 |
Includes | (6) Combination Wrench Set: (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4" |
Measurement Type | SAE |
Item | Supercombo Combo Wrench 6PC Set |
Sub-Category | Williams |
Description
Supercombo Combo Wrench 6PC Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9 Blade Gauge With Ruler (648514)
- VAUGHAN Tiller Mattock, 26 In, 2 Lb. (HMT)
- GRAY TOOLS Brass Scraper, 1/2 X 6" (CBS16)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- WILLIAMS Williams Super Combo Wrench Set, Black, 11 pcs., SAE (WS-1171BSC)
- WILLIAMS Williams Combo Wrench Set, 27 pcs., SAE, Metric (MWS-27TA)
- WILLIAMS Williams Wrench Set, Double, Open End, 10 pcs, Metric (MWS-31)
- WILLIAMS Williams Combo Wrench Set, Revrsbl, 10 Pcs, 10-19mm (MWS-10RCU)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET COMB 14PC SAE BLACK (MTCB14K)
- Williams Wrenches