Shop All Combination Wrench Sets
Williams
Williams Super Combo Wrench Set, 10 pcs., Metric
Mfr # MWS-5A
Zoro # G7602336
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Points 12
- Size 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm
- Finish Chrome plated
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Includes (10) Super Combo(R) Wrench Set: (1) Length 5-5/16" of Size 7mm, (1) Length 5-25/32" of Size 8mm, (1) Length 6-9/32" of Size 9mm, (1) Length 6-3/4" of Size 10mm, (1) Length 7-1/4" of Size 11mm, (1) Length 7-11/16" of Size 12mm, (1) Length 8-1/32" of Size 13mm, (1) Length 8-5/8" of Size 14mm, (1) Length 9-3/32" of Size 15mm, (1) Length 10-1/16" of Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # MWS-5A
- Zoro # G7602336
- UPC # 662459902115
- Country of Origin United States
- Category Combination Wrench Sets
Dimensions
Size | 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm |
Overall Length | 5-5/16", 5-25/32", 6-9/32", 6-3/4", 7-1/4", 7-11/16", 8-1/32", 8-5/8", 9-3/32", 10-1/16" |
Details
Number of Points | 12 |
Finish | Chrome plated |
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Includes | (10) Super Combo(R) Wrench Set: (1) Length 5-5/16" of Size 7mm, (1) Length 5-25/32" of Size 8mm, (1) Length 6-9/32" of Size 9mm, (1) Length 6-3/4" of Size 10mm, (1) Length 7-1/4" of Size 11mm, (1) Length 7-11/16" of Size 12mm, (1) Length 8-1/32" of Size 13mm, (1) Length 8-5/8" of Size 14mm, (1) Length 9-3/32" of Size 15mm, (1) Length 10-1/16" of Size 17mm |
SAE or Metric | Metric |
Item | Super Combo Wrench Set,10 pcs.,Metric |
Sub-Category | Williams |
Description
Super Combo Wrench Set,10 pcs.,Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-631 Margin Trowel, Carbon Steel 5" X 2" Wood Handle (11-631)
- DEWALT 7" SDS Max Core Bit Shank (DW5911)
- CRAFTSMAN Sockets, 1/2" Drive 3/4" SAE Impact Shal (CMMT15854)
- WESTWARD 1/2 in Drive, 1" Hex SAE Socket, 6 Points (53YU93)
- WILLIAMS Williams Super Combo Wrench Set, Red, 7 pcs., SAE (WS-1170RSC)
- WILLIAMS Williams Wrench Set, Flex-Head, 12 pcs. (MWS-12RCF)
- WILLIAMS Williams Super Combo Wrench Set, Black, 11 pcs., SAE (WS-1171BSC)
- WILLIAMS Williams Combo Wrench Set, 10 Pieces, 1/4-3/4" (WS-1180RS)
- WILLIAMS Williams Super Combo Wrench Set, 11 pcs., SAE (WS-1171SCA)
- WILLIAMS Sc Combo Wrench Set 18-Pcs (MWS-18A)
- URREA 12-point Non-sparking Combination Wrench Set 7Pc (UH1200H)
- Williams Combination Wrench Sets