Shop All Combination Wrenches
Williams
Williams Super Combo Wrench, 12 pt., 36mm
Mfr # 1236MSC
Zoro # G7615697
product price: $88.15
/ea
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away From Fastener Corners, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings Are Identical
- Overall Length 19-9/32"
- Number of Points 12
- Finish Chrome plated
- Head Size 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1236MSC
- Zoro # G7615697
- UPC # 662459901934
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 19-9/32" |
Head Size | 36 mm |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away From Fastener Corners, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings Are Identical |
Number of Points | 12 |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Super Combo Wrench,12 pt.,36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slotted Steel Handle Screwdriver, .055" (51-1524)
- PELICAN Black Rolling Case, 26.2"L x 23"W x 15.61"D, Material: Polypropylene (1620MNF)
- VIM PRODUCTS Triple Square Univ Socket, 12Mm (VIMUJXZN12)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 16 oz. (SL41)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1" (1232SC)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-7/16" (1246)
- WILLIAMS Williams Double Wrench, Open End, 9mm x 10mm (EWM-0910)
- WILLIAMS Williams Mini Wrench, Open End, 5mm (1105MM)
- WILLIAMS Combination Wrench, 3/8 Inch Opening, 6 1/2 Inch OAL (JHW1212SC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 24mm (1224MSC)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 17mm Size (1318)
- Williams Wrenches