Shop All Combination Wrenches
Williams
Williams Super Combo Wrench, 12 pt., 19mm
Mfr # 1219MSC
Zoro # G7644528
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical
- Number of Points 12
- Overall Length 11-1/32"
- Finish Chrome plated
- Head Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1219MSC
- Zoro # G7644528
- UPC # 662459901804
- Country of Origin United States
- Category Combination Wrenches
Dimensions
Overall Length | 11-1/32" |
Head Size | 19mm |
Details
Features | SUPERCOMBO(R) Open End has Specially Designed Grooves That Direct Wrench Force Away from Fastener Corners, SUPERTORQUE Box Opening Design Allows Application of Higher Torque Without Rounding or Deforming Hex Fastener Points, Meets or Exceeds Aerospace Specification AS 954 for 12 Point Fasteners to Provide Accurate Torque/Tension Relationship for Precision Application, May be Used on All Common Hex (6 point) Fasteners With Considerable Advantage Over Conventional Box End Wrenches to Increase Both Hand Tool Flexibility and Economy, Box and Open End Openings are Identical |
Number of Points | 12 |
Finish | Chrome plated |
Measurement Type | Metric |
Description
Super Combo Wrench,12 pt.,19mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Impact Socket 5 mm Size 6 pt Standard Depth, Black Oxide (4LXX4)
- S.E.T. TOOLS Halligan Bar, 30" L, Steel (HBB-30)
- EAZYPOWER Slotted Power Bit, 4-5, 3-1/2" (80056)
- SATA Drive Micrometer 1/4in Torque Wrench 4-2 (ST96231)
- WILLIAMS Williams Combination Wrench, 12 pt., 3/8" (1212SC-TH)
- WILLIAMS Williams Flex-Head Combo Wrench, 3/8" (11900)
- WILLIAMS Williams Angle Wrench, Double, Open End, 15/16" (3730)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 10mm, Revrsbl (1210MRCU)
- WILLIAMS Williams Wrench, Open End, 9/16X5/8", Satin Chrome (1727)
- WILLIAMS Williams Double Wrench, Open-End, 7mm x 8mm (EWM-0708)
- CAPRI TOOLS 3/8 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S38SB)
- Williams Combination Wrenches