Shop All Ratcheting Wrenches
Williams
Williams Straight Box Tubular Wrench, 3/4"
Mfr # 1224TSB
Zoro # G7644290
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Straight Box End
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1224TSB
- Zoro # G7644290
- UPC # 662459900234
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 3/4" |
Details
Finish | Industrial Black |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Straight Box End |
Sub-Category | Williams |
Item | Straight Box Tubular Wrench,3/4" |
Description
Straight Box Tubular Wrench,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS PUNCH 1/2" LONG TAPERED 9" OAL (AJ589)
- GROZ 6" Mechanic Bench Vise (35483)
- ZORO SELECT Alloy Steel Taper Tap, 3/8-16 (CCT1060-76)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- WILLIAMS Williams Combo Ratchet Wrench, 22mm, Hi-Polish (1222MNRC)
- WILLIAMS Williams Box Wrench Set, 7 pcs., SAE (WS-7707)
- WILLIAMS Williams Combo Ratchet Wrench Set, 19 pcs. (MWS-1125NRC)
- WILLIAMS Williams Straight Box Tubular Wrench, 1-7/16" (1246TSB)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 17mm (1217MRCS)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 5/16" (1210RCS)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- Williams Wrenches