Shop All Ratcheting Wrenches
Williams
Williams Straight Box Tubular Wrench, 1-7/16"
Mfr # 1246TSB
Zoro # G7643049
Free Shipping & Returns
$96.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Straight Box End
- Size 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1246TSB
- Zoro # G7643049
- UPC # 662459900326
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 1-7/16" |
Details
Finish | Industrial Black |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Straight Box End |
Sub-Category | Williams |
Item | Straight Box Tubular Wrench,1-7/16" |
Description
The WILLIAMS 1246TSB Williams Straight Box Tubular Wrench is the perfect tool for your next project. It has a 1-7/16" size and it's made of industrial black. The wrench style is straight box end, which provides good access to hard-to-reach fasteners. This SAE wrench has a 12 point design that gives you more torque and better grip. It also features an industrial black finish that helps to resist corrosion and rusting. The WILLIAMS Straight Box Tubular Wrench is the right tool for your next job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, O, 6 Flute, HSS (11V455)
- KRAFT TOOL Deluxe Canvas Tool Bag, 20 (WL020)
- YG-1 TOOL CO 3 Fluted Metric Spiral Pointed Plug Super Hss Hardslick Coated (N8616)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD13/16)
- WILLIAMS Williams Single Ratchet Box Wrench, 2" (RB-64)
- WILLIAMS Williams Combo Ratchet Wrench, 7/8", Hi-Polish (1228NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 9/16" (1218RC)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- WILLIAMS Williams Ratcheting Box Wrench Set, 5 pcs. (WS-5)
- WILLIAMS Williams Combo Ratchet Wrench Set, 19 pcs. (MWS-1125NRC)
- KO-KEN Ratcheting Ring Wrench 12x14mm 6 Point 145mm, Reversible (103KM-12X14)
- Williams Ratcheting Wrenches & Sets