Shop All Ratcheting Wrenches
Williams
Williams Straight Box Tubular Wrench, 1-1/8"
Mfr # 1236TSB
Zoro # G7633361
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Straight Box End
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1236TSB
- Zoro # G7633361
- UPC # 662459900296
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 1-1/8" |
Details
Finish | Industrial Black |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Straight Box End |
Item | Straight Box Tubular Wrench,1-1/8" |
Sub-Category | Williams |
Description
Straight Box Tubular Wrench,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tape Measure, 26ft. (DWHT36926S)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 13mm 6 pt Metric Socket, 6 Points (40712)
- CLE-LINE Glass and Tile Carbide-Tipped Drill Cle-Line 1822 Bright HSS RHS/RHC 5/16 (C20721)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210BA)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 10mm (1210MRCS)
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 25mm (1225MRC)
- WILLIAMS Williams Combo Ratchet Wrench Set, 3/8-1", 11 pcs. (WS-1121NRC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 19mm (1219MRCS)
- WERA Ratcheting Wrench, Head Size 8mm (05073268001)
- Williams Ratcheting Wrenches