Shop All Ratcheting Wrenches
Williams
Williams Straight Box Tubular Wrench, 1-1/2"
Mfr # 1248TSB
Zoro # G7601408
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Industrial Black
- Number of Points 12
- SAE or Metric SAE
- Wrench Style Straight Box End
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1248TSB
- Zoro # G7601408
- UPC # 662459900333
- Country of Origin United States
- Category Ratcheting Wrenches
Dimensions
Size | 1-1/2" |
Details
Finish | Industrial Black |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Straight Box End |
Item | Straight Box Tubular Wrench,1-1/2" |
Sub-Category | Williams |
Description
Straight Box Tubular Wrench,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO FORSTNER DRILL BIT1-1/2"" (FB-011)
- EQUALIZER INDUSTRIES Scraper Blade (BFE1400)
- COBRA CARBIDE 60 Deg Combined Drill & Countersink Uncoated (31528)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #47 (44317)
- WILLIAMS Williams Combo Ratchet Wrench Set, Stubby 12 pcs. (MWS-12RCS)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 10mm (1210MRC)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- WILLIAMS Williams Straight Box Tubular Wrench, 15/16" (1230TSB)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 16mm (1216MRC)
- CAPRI TOOLS 4-in-1 120-Tooth Box End Reversible Ratcheting Wrench Set, Metric and SAE, 4-Piece with 16 Sizes (CP11884)
- Williams Ratcheting Wrenches