Shop All Creepers & Dollies
Williams
Williams Standard Seat Creeper
Mfr # 42302
Zoro # G6519199
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Frame: Steel; Pan: Plastic
- Features Seat Is Topped, Hooded Caster, Heavy Duty, Mechanic's Seat
- Caster Size 2-1/2"
- Number of Wheels 4
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 42302
- Zoro # G6519199
- UPC # 662459423023
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Caster Size | 2-1/2" |
Details
Material | Frame: Steel; Pan: Plastic |
Features | Seat Is Topped, Hooded Caster, Heavy Duty, Mechanic's Seat |
Number of Wheels | 4 |
Sub-Category | Williams |
Item | Standard Seat Creeper |
Description
Standard Seat Creeper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS Toe Dolly (1058)
- BALDWIN FILTERS Air Filter, 13-17/32 x 25-7/8 in. (PA2723)
- STEELMAN Tire Tread Depth Gauge, 1/32 in Tread Dp Calibration Increments, Aluminum, Pocket Clip (8TKD1)
- SMARTWASHER Mobile HW Parts Washer Kit, 25 gal. (14768)
- WILLIAMS Williams Standard Duty Drop Slider Creeper (42301)
- LISLE Replacement Wheels, Plastic Creepers, 2" (92132)
- LDS INDUSTRIES Creeper, Heavy Duty Adjustable Head, 10102 (LDS1010242)
- SUNEX Castor Creeper, 6, Adjustable Head Rest (8505)
- WHITESIDE Creeper, 40in L x 17in W x 4-1/4in H (MTL38V6)
- POWERBUILT 34" Plastic Creeper (641931)
- AUTO DOLLY Car Dollies, 8 x 16 In, 6000 Lb, PK4 (M998001)
- Williams Creepers & Dollies