Shop All Creepers & Dollies
Williams
Williams Standard Duty Drop Slider Creeper
Mfr # 42301
Zoro # G6519250
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Low-Profile And Drop-Rail Design, 16 Gauge, Hooded Casters, Heavy Duty
- Caster Size 2-1/2"
- Number of Wheels 6
- Headrest Padded
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 42301
- Zoro # G6519250
- UPC # 662459423016
- Country of Origin United States
- Category Creepers & Dollies
Dimensions
Caster Size | 2-1/2" |
Details
Features | Low-Profile And Drop-Rail Design, 16 Gauge, Hooded Casters, Heavy Duty |
Number of Wheels | 6 |
Headrest | Padded |
Sub-Category | Williams |
Item | Standard Duty Drop Slider Creeper |
Description
Standard Duty Drop Slider Creeper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Spark Tester (19380)
- FLEETGUARD Pac, Lf, LF9009 (LF9009)
- MILTON INDUSTRIES 1/4" Male Plug - Milton Brand (727)
- DISCO Wht Toyota Screw Grommet 8mmx8mm Hole 16mm Stem PK50 (1608PK)
- WILLIAMS Williams Standard Seat Creeper (42302)
- SUNEX Car Dolly Rack, Holds 4 (7709)
- WESTWARD Creeper, 40 3/16 x 16 3/4 x 4 1/8 In (1YER5)
- LISLE Blue Large Wheel Plastic Creeper (94032)
- CAMPBELL CHAIN & FITTINGS Grade 100, 5/8” Self Locking Hook Repair Kit (5789095)
- OMEGA Creeper, 40-3/4 in. L, 400lb., 26-1/4 in. W (91400)
- PERFORMANCE TOOL C-Frame Creeper Seat (W85007)
- Williams Creepers & Dollies