Shop All Tool Storage Accessories
Williams
Williams Socket Rail, Red 18" L
Mfr # R-18RED
Zoro # G7081840
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- SAE or Metric SAE
- Material Plastic
- Number of Pieces 1
- Overall Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # R-18RED
- Zoro # G7081840
- UPC # 662459932907
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Length | 18" |
Details
Item | Socket Rail |
Sub-Category | Williams |
SAE or Metric | SAE |
Material | Plastic |
Number of Pieces | 1 |
For Use With | Any Size Socket Clips |
Features | Socket Rail |
Color | Red |
Description
Socket Rail,Red 18 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Scraper File, Specialty, 3-1/4in.L (85584000)
- MIDWEST RAKE Helix Mixer, 1 gal. (47431)
- DEWALT 12" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4838)
- WESTWARD Combination Wrench, SAE, 3/4in Size (36A181)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- SUPERIOR PARTS Hook Drill / Power Tool Holder with Metal Clip Belt Replaces Bigg Lugg BL1 (GH7)
- NANUK CASES Lid Organizer Case, 935-LIDO (935-LIDO)
- SUPERIOR PARTS Rubber Belt Hook Tool Holder System with 3 Ball Bungees (GH8)
- Williams Tool Storage Accessories