Shop All Tool Storage Accessories
Williams
Williams Socket Rail, Red 13"
Mfr # R-13RED
Zoro # G7040315
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 13"
- Material Plastic
- Sub-Category Williams
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # R-13RED
- Zoro # G7040315
- UPC # 662459932921
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Length | 13" |
Details
Item | Socket Rail |
SAE or Metric | SAE |
Material | Plastic |
Sub-Category | Williams |
Number of Pieces | 1 |
For Use With | Any Size Socket Clips |
Features | Socket Rail |
Color | Red |
Description
Socket Rail,Red 13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Adjustable Countersink, 1/2", 1/4" Shank (30060)
- IRWIN Reg Tip Lockng C-Clamp, w/Swivel Pads, 11" (20)
- WESTWARD 1/4" Drive Socket Set Metric 12 Pieces 3.5 mm to 12 mm , Chrome (53PN29)
- DRILL AMERICA 82 Degree Pilotless Countersink for #10 screw (WELCS-10S)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- WILLIAMS Williams Socket Rail, Blue 18" L (R-18BLUE)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- TRESTON Tool Hook, 1-13/16inHx1-7/8inWx1/2inD (831506-51)
- URREA 3 in drawer separator set (X28-S3)
- Williams Tool Storage Accessories