Shop All Tool Storage Accessories
Williams
Williams Socket Rail, Blue 8" L
Mfr # R-8BLUE
Zoro # G7048408
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Overall Length 8"
- Sub-Category Williams
- Material Plastic
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # R-8BLUE
- Zoro # G7048408
- UPC # 662459932952
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Length | 8" |
Details
Item | Socket Rail |
Number of Pieces | 1 |
Sub-Category | Williams |
Material | Plastic |
SAE or Metric | SAE |
For Use With | Any Size Socket Clips |
Features | Socket Rail |
Color | Blue |
Description
Socket Rail,Blue 8 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 1-1/4" SAE Socket, 8 Points (ST-840)
- BESSEY Folding Utility Knife, Wood, 6-1/4" Spring Release, 6-1/4" L (D-BKWH)
- WESTWARD Tapered Punch, 0.401 In., 6-1/2 In., Round (4MHE4)
- KRAFT TOOL Concrete Chute, Aluminum, 16 ft. (CC996)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- WILLIAMS Williams Socket Rail, Blue 18" L (R-18BLUE)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- UWS Replacement Keys, KEYCH505 (KEYCH505)
- KO-KEN Magnetic Aluminum Rail 1/2 Plastic Clip x 10 pieces 300mm (RSAL300-1/2X10)
- Williams Tool Storage Accessories