Shop All Tool Storage Accessories
Williams
Williams Socket Rail, 17"
Mfr # R-17
Zoro # G7058899
product price: $3.39
/ea
Sold in multiples of 2 for $6.78
$6.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Overall Length 17"
- Number of Pieces 1
- SAE or Metric SAE
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # R-17
- Zoro # G7058899
- UPC # 662459310309
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Overall Length | 17" |
Details
Item | Socket Rail |
Material | metal |
Number of Pieces | 1 |
SAE or Metric | SAE |
Sub-Category | Williams |
Features | Socket Rail |
For Use With | Any Size Socket Clips |
Description
Socket Rail,17 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- OSG Straight Flute Hand Tap , #6-32 , Taper , 3 Flutes, UNC (1023600)
- PROTO 6 in L 3/4 in Cap. Cast Iron Straight Pipe Wrench (J806HD)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- WILLIAMS Williams Socket Rail, Blue 18" L (R-18BLUE)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- MILWAUKEE TOOL Roll Holder for PACKOUT Wall-Mounted Storage (48-22-8337)
- Williams Tool Storage Accessories