Shop All Socket Extensions
Williams
Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6"
Mfr # ISFXT616
Zoro # G7041067
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Sub-Category Williams
- For Use With Use on Hand and Power, Impulse or Direct Drive
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # ISFXT616
- Zoro # G7041067
- UPC # 662459372086
- Country of Origin United States
- Category Socket Extensions
Dimensions
Drive Size | 3/8" |
Socket Depth | 0.34" |
Details
SAE or Metric | SAE |
Item | Socket Flextension |
Sub-Category | Williams |
For Use With | Use on Hand and Power, Impulse or Direct Drive |
Number of Points | 6 |
Description
Socket Extension,1/2 In.,6Pt,3/8 In. D,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Duty Air Chisel Scaler, 5500 BPM, 9/16" Stroke, 0.94" Bore (172L)
- IMPERIAL BLADES Blade variety 6pc (IBOATV-6)
- WIHA Insulated Hex Screwdriver 2.5 mm Round (32300)
- DRILL AMERICA #4-40 13/16" OD HSS Round Adjustable Die (DWTH1316-440)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 2 in. (M-202)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Industrial Black (H-104B)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Industrial Black (H-115B)
- WILLIAMS Extension 1/4" Dr, 24" L, 1 Pieces, Chrome plated (M-124)
- WILLIAMS Locking Extension Bar 1/4" Dr, 4" L, 1 Pieces, Chrome plated (30023)
- WILLIAMS Williams Wobble Extension, 1/2" Drive, 11 in. (S-211P)
- JACOBS 844 Extension Socket Outside 4MT/Inside 4MT (30453DN)
- Williams Sockets & Ratchets