Shop All Tool Storage Accessories
Williams
Williams Socket Clip, 1/4" D
Mfr # RC-25
Zoro # G7063056
product price: $0.21
/ea
Sold in multiples of 32 for $6.72
$6.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Sub-Category Williams
- Material metal
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # RC-25
- Zoro # G7063056
- UPC # 662459310316
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Clip |
SAE or Metric | SAE |
Sub-Category | Williams |
Material | metal |
Number of Pieces | 1 |
Features | Socket Clip |
Description
Socket Clip,1/4 In. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Coupling, 1/2 Iw Cable Repair (91042)
- ONSRUD Routing End Mill, Up O-Flute, 3/16, 5/8, 2 (63-520)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Ball Nose, Chrome Socket (D006905)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5mm (54950)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- HANSEN Metric Socket Tray for 1/2" Drive Sockets, Green (1204)
- TEKTON 11-Tool Combination Wrench Holder (Red) (79367)
- KENNEDY Drawer Liner, Black, Polyester, PK8 (84348)
- Williams Tool Storage Accessories