Shop All Tool Storage Accessories
Williams
Williams Socket Clip, 1/4" D
Mfr # RC-25-15P
Zoro # G7048861
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Material Plastic
- Sub-Category Williams
- Drive Size 1/4"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # RC-25-15P
- Zoro # G7048861
- UPC # 662459932969
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Clip |
SAE or Metric | SAE |
Material | Plastic |
Sub-Category | Williams |
Number of Pieces | 1 |
Features | Socket Clip |
Description
Socket Clip,1/4 In. D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- SUPERCUT 135-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (252835)
- WIHA 8 in BiCut Cutter Standard Cut Insulated (32936)
- APEX TOOL GROUP Sckt 1/2 Fmale Sq Drv 13Mm Fm (13MM25)
- WILLIAMS Williams Socket Rail, 9" (R-9)
- WILLIAMS Williams Socket Clip, 1/2" D (RC-50)
- WILLIAMS Williams Socket Rail, Blue 18" L (R-18BLUE)
- WILLIAMS Williams Socket Clip, 3/8" D (RC-37)
- WILLIAMS Williams Socket Rail, 13" (R-13R)
- TEKTON 3/8 Inch Drive Side Mount Ratchet and Extension Holder Set (2-Piece) (OSC30102)
- KO-KEN Magnetic Aluminum Rail 400mm (RSAL-400)
- Williams Tool Storage Accessories