Shop All Locking Pliers
Williams
Williams Snap Ring Pliers and Tips Set
Mfr # PL-1600C
Zoro # G6519357
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Internal Snap Rings Designed for use in Housings, Boxes, etc with Bore Diameters 0.375 to 1.750 in., External Snap Rings Designed for use in Shafts, Studs, etc with Shaft Diameters .250 to 1.438 in.,
- Material Carbon Steel
- Includes Interchangeable Tips of (4) 90 x .035, (4) 45 x .045 Angle Tips, (4) 0.045, (4) 0.060 Straight Tips
- Number of Pieces 2
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-1600C
- Zoro # G6519357
- UPC # 662459270542
- Country of Origin United States
- Category Locking Pliers
Details
Features | Internal Snap Rings Designed for use in Housings, Boxes, etc with Bore Diameters 0.375 to 1.750 in., External Snap Rings Designed for use in Shafts, Studs, etc with Shaft Diameters .250 to 1.438 in., |
Material | Carbon Steel |
Includes | Interchangeable Tips of (4) 90 x .035, (4) 45 x .045 Angle Tips, (4) 0.045, (4) 0.060 Straight Tips |
Plier Item | Snap Ring Pliers Set |
Number of Pieces | 2 |
Sub-Category | Williams |
Item | Snap Ring Pliers and Tips Set |
Description
The Williams PL-1600C Snap Ring Pliers and Tips Set is a comprehensive set of locking pliers that can tackle a wide range of tasks. This durable tool is ideal for a variety of applications. The carbon steel material makes these tools tough enough for professional use. If you need reliable locking pliers for your project, the Williams PL-1600C Snap Ring Pliers and Tips Set is the perfect choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Circular Saw Blades, Aluminum, 9 in (63502009550)
- DUCK BRAND CARPET TAPE 2.44""X15' (286519)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4LN)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 7-19mm, 13 Pc (86123)
- WILLIAMS Williams Tip, 45 deg.reex., 120dia. (PL-530C)
- WILLIAMS 10 in Straight Jaw Locking Plier (23305)
- WILLIAMS Williams External Snap Ring Plier (PL-528)
- WILLIAMS Williams Tip, 15 deg.reex., 120dia. (PL-530B)
- WILLIAMS 5 in Curved-Jaw Locking Plier (23301)
- WILLIAMS 10 in Curved Jaw Locking Plier (23303)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 90 Deg (44 21 J01 SBA)
- Williams Locking Pliers