Shop All Multi-Bit Screwdrivers
Williams
Williams Slotted Screwdriver Set, 6pcs.
Mfr # 100P-6SD
Zoro # G7050456
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-1/8", 7-7/8", 10-11/16", 12-11/16", 14-3/4", 17-13/16"
- SAE or Metric SAE
- Finish Chrome plated
- Number of Pieces 6
- Includes (6) Slotted Screwdrivers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 100P-6SD
- Zoro # G7050456
- UPC # 662459928955
- Country of Origin United States
- Category Multi-Bit Screwdrivers
Dimensions
Overall Length | 6-1/8", 7-7/8", 10-11/16", 12-11/16", 14-3/4", 17-13/16" |
Shank Length | 3", 4", 6", 8", 10", 12" |
Tip Size | 3/16", 1/4", 5/16", 3/8", 7/16", 3/8" |
Details
SAE or Metric | SAE |
Finish | Chrome plated |
Number of Pieces | 6 |
Includes | (6) Slotted Screwdrivers |
Handle Type | Comfort Grip |
Item | Slotted Screwdriver Set,6pcs. |
Features | Chrome Blades Prevent Corrosion and can be Easily Cleaned; Vapor-Blasted Tips Grip Fasteners and Prevent Chipping, Extending Tool Life; Hex Bolsters on Shafts Allow a Wrench to be Used for Extra Turning Power |
Shank Material | Alloy steel |
Sub-Category | Williams |
Tip Style | Slotted |
Description
Slotted Screwdriver Set,6pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/64" Cobalt Jobber Length Drill Bit (DWDCO17/64)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- POSI LOCK Transmission Jaw (11054T)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (20HW59)
- WILLIAMS Williams Phillips Screwdriver Set, 6pcs. (JHW100P-6PD)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- CRAFTSMAN Multi-Bits Screwdriver, 3" L, 6 pcs. (CMHT68000)
- BWT 60101 12-In-1 Precision Screwdriver (295003)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Nut Bits (32593)
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) (DRV82001)
- WERA Hex Plus, Phillips Torsion, Pozidriv(R) Torsion, Slotted Torsion, Tamper Resistant Torx(R) Bit (05057110001)
- Williams Screwdrivers and Nutdrivers