Shop All Screwdriver Bits
Williams
Williams Slotted Replacement Bit, 3/16"
Mfr # BITHS01
Zoro # G7631340
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16"
- SAE or Metric SAE
- Drive Size 3/8"
- Finish High Polished Chrome
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITHS01
- Zoro # G7631340
- UPC # 662459938404
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 1-13/16" |
Drive Size | 3/8" |
Size | 3/16" |
Details
SAE or Metric | SAE |
Item | Slotted Replacement Bit,3/16" |
Finish | High Polished Chrome |
Sub-Category | Williams |
Socket Type | Screwdriver Bit |
Description
Slotted Replacement Bit,3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT Joint Master, Self-Clamping Aluminum Doweling Jig. For 1/4in, 5/16in, and 3/8in Dowel Pins (1334)
- BON TOOL Bon 11-694 Mortar Tub, Forklift 10 Cubic Feet (11-694)
- TEKTON 3/8 Inch Drive x 1/2 in. 6-Point Flare Nut Crowfoot Wrench (WCF15213)
- MARSHALLTOWN CONCRETE GROOVER 3/8"" (HGSG63)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 1/8" (BITH0402)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- Williams Screwdrivers and Nutdrivers