Shop All Sledges
Williams
Williams Sledge, 4 lb., 14" Fiberglass Handle
Mfr # SHF-4SA-TH
Zoro # G7607209
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 14"
- Sub-Category Williams
- Color Blue/Black/Silver
- Material Soft Steel w/Fiberglass Handle
- Overall Width 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 14" |
Overall Width | 1-1/4" |
Details
Item | Tools@Height 4# Sledge Hammer 14" Fiberglass Handle |
Sub-Category | Williams |
Color | Blue/Black/Silver |
Material | Soft Steel w/Fiberglass Handle |
Description
Sledge,4 lb.,14 In. Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 200FT S-Class Fishtape W/Eyelet (31-065)
- KNAACK Grommet, 4 in. W, Rubber, Black (70030-1PK)
- MILWAUKEE TOOL Housing Kit (ML14-34-0003)
- GEARWRENCH 5/8" 90-Tooth 12 Point Ratcheting Combination Wrench (86947)
- WILLIAMS Williams Sledge, 16Lb, 32" Fiberglass Handle (SHF-16LA)
- WILLIAMS Williams Sledge, 12Lb, 32" Fiberglass Handle (SHF-12A)
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- ESTWING 8 lb. Head, 24" Length Indestructible Handle Sledge Hammer (ESH-824X)
- TRUPER 4LB DBL Engineer Hammer (MD4HC)
- AMERICAN HAMMER Sledge Hammer, 8 lb., 32 In, Fiberglass (AM8BRFG)
- AMPCO SAFETY TOOLS Nonsparking Sledge, 18 lb, 33In, Fiberglass (H-74FG)
- Williams Sledges