Shop All Sledges
Williams
Williams Sledge, 16 lb., 24" Fiberglass Handle
Mfr # SHF-16A-TH
Zoro # G7603961
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
- Sub-Category Williams
- Material Soft Steel w/Fiberglass Handle
- Color Blue/Black/Silver
- Overall Width 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 24" |
Overall Width | 2-5/8" |
Details
Item | Tools@Height 16# Sledge Hammer 24" Fiberglass Handle |
Sub-Category | Williams |
Material | Soft Steel w/Fiberglass Handle |
Color | Blue/Black/Silver |
Description
Sledge,16 lb.,24 In. Fiberglass Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 11/16" Carbide-Tipped TiN 118 Deg. Jobber Length Drill Bit (12006875)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK TITANIUM ENHANCED Multi-Material Oscillating Multi-Tool Blade (1 pk) (49-25-1241)
- IRWIN 13/64 in. X 3-5/8 in. L Cobalt Alloy Steel Drill Bit 1 pc (3016013)
- AMPCO SAFETY TOOLS Spatula, Stiff, 2", Aluminum Bronze (S-92)
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- WILLIAMS Williams Sledge, 16Lb, 32" Fiberglass Handle (SHF-16LA)
- WILLIAMS Williams Sledge, 12Lb, 32" Fiberglass Handle (SHF-12A)
- AMERICAN HAMMER Sledge Hammer, 1 lb., 12 In, Wood (AM1BZWG)
- COUNCIL TOOL Sledge Hammer, 12 lb Head Weight (PR1200)
- TRUPER Truper MD10HC Double Face Sledge Hammer - 10 lbs. (101592)
- AMERICAN HAMMER Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (AM15BZFG)
- Williams Hammers and Striking Tools