Shop All Sledges
Williams
Williams Sledge, 10 lb., 32" Fiberglass Handle
Mfr # SHF-10LA-TH
Zoro # G7637318
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 32"
- Sub-Category Williams
- Color Blue/Black/Silver
- Material Soft Steel w/Fiberglass Handle
- Overall Width 2-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 32" |
Overall Width | 2-1/8" |
Details
Item | Tools@Height 10# Sledge Hammer 32" Fiberglass Handle |
Sub-Category | Williams |
Color | Blue/Black/Silver |
Material | Soft Steel w/Fiberglass Handle |
Description
Sledge,10 lb.,32 In. Fiberglass Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MT2 Live Center With Revolving Body (3900-6102)
- MILWAUKEE TOOL M12 1/2" Drill/Driver, M12 HOCP2.5 Batt. (3403-20, 48-11-2425)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- STANLEY Nail Pullers, Nail Puller, 12 In. L (55-115)
- WILLIAMS Williams Sledge, 16Lb, 24" Fiberglass Handle (SHF-16A)
- WILLIAMS Williams Sledge, 16Lb, 32" Fiberglass Handle (SHF-16LA)
- WILLIAMS Williams Sledge, 12Lb, 32" Fiberglass Handle (SHF-12A)
- ESTWING 2.5 lb. Head, 12" Length Indestructible Handle Club Hammer (ECH-212X)
- URREA Steel octogonal sledge hammer 4Lb with 12" handle (1435G)
- COUNCIL TOOL Sledge Hammer, 12 lb Head Weight (PR1200)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 10 Lb. Head, 21016 (21016)
- Williams Sledges