Shop All Cutting Pliers
Williams
Williams Side Cutters, Electrician, 7"
Mfr # PL-204C
Zoro # G6521265
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Polished Faces Look Good and Resist Corrosion; Induction Hardened Cutting Edges Stay Sharp Longer; Diamond Serrated Jaws Provide Solid Grip on Wire
- Handle Type Double Dipped Plastic
- Jaw Length 1/2"
- Overall Length 7"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # PL-204C
- Zoro # G6521265
- UPC # 662459270245
- Country of Origin United States
- Category Cutting Pliers
Dimensions
Jaw Length | 1/2" |
Overall Length | 7" |
Details
Features | Polished Faces Look Good and Resist Corrosion; Induction Hardened Cutting Edges Stay Sharp Longer; Diamond Serrated Jaws Provide Solid Grip on Wire |
Handle Type | Double Dipped Plastic |
Sub-Category | Williams |
Item | Side Cutters,Electrician,7" |
Description
Side Cutters,Electrician,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INGERSOLL-RAND Vane Pack, 2" x 4" x 0.25 (MG1-42-4)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- WILLIAMS Williams Diagonal Cutting Plier, Regular 6" (PL-46C)
- WILLIAMS Williams Side Cutters, Electrician, 8-1/2" (PL-205C)
- WILLIAMS Bahco Diagonal Cutting Plier Insulated 6-1/4in. (2101S-160)
- WILLIAMS Williams Side Cutters, Linesman, 8-1/2" (PL-208)
- EREM Side Cutter (622N)
- URREA Electrician with side cut plier 7-5/16" (267G)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- Williams Cutting Pliers