Shop All Bit Socket Sets
Williams
Williams Screwdriver Socket Bit Set, 3/8" D, 8pcs.
Mfr # WSBSP-8RC
Zoro # G7163320
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish High Polished Chrome
- SAE or Metric SAE
- Includes (8) 3/8" Drive Screw Driver Bit Sockets
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # WSBSP-8RC
- Zoro # G7163320
- UPC # 662459918192
- Country of Origin United States
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Overall Length | 1-1/16" |
Size | 3/16",7/32",9/32",5/16",1",2",3",4" |
Details
Finish | High Polished Chrome |
SAE or Metric | SAE |
Includes | (8) 3/8" Drive Screw Driver Bit Sockets |
Item | Screwdriver Socket Bit Set,3/8" D,8pcs. |
Sub-Category | Williams |
Socket Type | Screw Driver Bit |
Tether Ready | No |
Description
Screwdriver Socket Bit Set,3/8 In. D,8pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 3/8"-16, 4 Flutes, Oxide (384647)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- GREY PNEUMATIC SKT 3/8" DR X 10MM HEX DRIVER 4" LENGTH (GP19104M)
- REMGRIT 2-1/2" Circular Saw Blade (GC250)
- WILLIAMS 1/4", 3/8" Drive Bit Socket Set, 32 pcs (50681)
- WILLIAMS 3/8" Drive Hex Bit Socket Set, SAE, 7 pcs (WSB-7A)
- WILLIAMS Williams Long Hex Bit Socket Set, 3/8" D, 7pcs. (WSBS-7LRC)
- WILLIAMS Williams Hex Bit Set, 1/4" D, 11pcs. (WSM-11TRC)
- WILLIAMS Williams Ball Hex Long Bit Socket Set, 3/8" D, 8pcs (31947)
- WILLIAMS 3/8" Drive Socket Hex Bit Set, 17 pcs (MSB-17RC)
- BONDHUS Hex End Socket Bits, Metric, 6 pcs (43646)
- Williams Bit Socket Sets