Shop All Bolt & Screw Extractors
Williams
Williams Screw Extractor, 21/32" Drill
Mfr # EX-28
Zoro # G6519795
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removing Studs, Bolts, Screws Yes
- Sub-Category Williams
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # EX-28
- Zoro # G6519795
- UPC # 662459307484
- Country of Origin United States
- Category Bolt & Screw Extractors
Details
Item | Screw Extractor,21/32" Drill |
For Removing Studs, Bolts, Screws | Yes |
Sub-Category | Williams |
Impact Rated | No |
Description
Screw Extractor,21/32 In. Drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1-1/2in.dia., 2in.Cut L (4313300)
- APEX TOOL GROUP Large Ratcheting Tap Wrench (82800)
- DYNAMIC Tools 1/4" Loop Handle Hex Key, 9" Long (D043409)
- KRAFT TOOL Mag SE Mini Bull Float/Darby, 42 (CC817)
- WILLIAMS Williams Screw Extractor, 15/32" Drill (EX-25B)
- WILLIAMS Williams Screw Extractor, 3/8" Drill (EX-25A)
- WILLIAMS Williams Screw Extractor, 1/8" Drill (EX-21A)
- TENG TOOLS Screw Extractor For Removing Damaged/Stripped/Broken Screws 3/16" (SEL02S)
- CLE-LINE Screw Extractor 5pc Set 1829 Cle-Line #1 - #5 (C21149)
- URREA Urrea Pipe Extractor Set, 1/8" To 3/8", Straight Flute, 5 Pieces (9500A)
- DRILL AMERICA #3 Carbon Steel Screw Extractor (DEWEZ3)
- Williams Bolt & Screw Extractors