Shop All Hardness Testers
Williams
Williams Replacement Tip, 4", Tough Durometer, Green
Mfr # SHSFDB-40T
Zoro # G6523496
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SHSFDB-40T
- Zoro # G6523496
- UPC # 662459348180
- Country of Origin United States
- Category Hardness Testers
Dimensions
Length | 3.94 in |
Details
Item | 4" Replacement Tip Tough Durometer Green |
Sub-Category | Williams |
Description
Replacement Tip,4 In.,Tough Durometer,Green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4 in Drive, 2-1/4" 6 pt SAE Socket, 6 Points (1920)
- COBRA CARBIDE Endmill, 30 Deg Endmills AlTiN Coated, 1/8 (27024)
- CENTURY DRILL & TOOL Carbon Steel Hex Die, 1-8 Nc (98219)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (ABB-50B)
- PHASE II Digital Rockwell Hardnes Tester/Metal Hardness Scales (900-410)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- STARRETT Benchtop Hardness Tester, A, B, C Scales (3814)
- INSIZE Portable Leeb Hardness Tester (ISH-SPHA)
- HHIP 35-55HRC Rockwell Standard Test Block (8902-0155)
- MITUTOYO Hardness Tester, SPC Output, Ball Indenter (810-298-10)
- MITUTOYO Calibration Set, Shore D, Range 20, 40, 80 (64AAA590)
- Williams Hardness Testers