Shop All Hardness Testers
Williams
Williams Replacement Tip, 4", Soft Durometer, Brown
Mfr # SHSFDB-40S
Zoro # G6523505
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SHSFDB-40S
- Zoro # G6523505
- UPC # 662459348166
- Country of Origin United States
- Category Hardness Testers
Dimensions
Length | 3.94 in |
Details
Item | 4" Replacement Tip Soft Durometer Brown |
Sub-Category | Williams |
Description
Replacement Tip,4 In.,Soft Durometer,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 21 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26421)
- CHANNELLOCK PLIER 12""PUMP CHANNEL LK (440)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.38mm (112201380)
- STEEL GRIP 120 V Stationary Mini Cut Off Saw (ST4741)
- HHIP 35-55HRC Rockwell Standard Test Block (8902-0155)
- PHASE II Shore D Durometer Test Block Set, Certified (PHT975-20C)
- ASIMETO Asimeto Impact Hardness Tester (7640171)
- INSIZE Hardness Test Block, 3.07"H, 0.57"L, 3.07"W (HDT-B-HRC3)
- HHIP 1/16 Steel Ball Penetrator For Hardness Tester (8902-0152)
- PHASE II Digital Brinell Hardness Tester (900-355)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900331-STAND)
- Williams Measuring and Layout Tools