Shop All Hardness Testers
Williams
Williams Replacement Tip, 4", Med/Hard Durometer
Mfr # SHSFDB-40N
Zoro # G6523511
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SHSFDB-40N
- Zoro # G6523511
- UPC # 662459348197
- Country of Origin United States
- Category Hardness Testers
Dimensions
Length | 3.94 in |
Details
Item | 4" Replacement Tip Med/Hard Durometer Cream |
Sub-Category | Williams |
Description
Replacement Tip,4 In.,Med/Hard Durometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- AMPCO SAFETY TOOLS Scaling Hammer, 1-1/2 lb., Fiberglass (H-612FG)
- KIPP Adjustable Handle, Size: 1 M05X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1051X25)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, M12 x 50mm Steel External Thread, 92mm Handle Length (MH-426)
- PCE INSTRUMENTS Digital Durometer, 0 to 100 Shore O (PCE-DDO 10)
- STARRETT Hardness Tester, Leeb, Ball Indenter (3810A)
- PHASE II Hardness Tester Stands/Rockwell Hardness Tester Stand/Bench Hardness Tester Stand (900388-STAND)
- INSIZE Handheld Digital Durometer, Shore D Scale (ISH-DSD)
- PCE INSTRUMENTS Durometer, Portable Hardness Tester, 170 to 960 HLD (PCE-2600N)
- PHASE II Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-331)
- PHASE II Shore Durometer, Shore D (PHT-980)
- Williams Hardness Testers