Shop All Hardness Testers
Williams
Williams Replacement Tip, 4", Extra Hard Durometer
Mfr # SHSFDB-40XH
Zoro # G6523399
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Williams
- Length 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # SHSFDB-40XH
- Zoro # G6523399
- UPC # 662459348210
- Country of Origin United States
- Category Hardness Testers
Dimensions
Length | 3.94 in |
Details
Item | 4"Replacement tip Exhrd Durometer Yellow |
Sub-Category | Williams |
Description
Replacement Tip,4 In.,Extra Hard Durometer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 17-Piece (8-24 mm) (SID92321)
- RIDGID WRENCH PIPE 24"" RIDGE (31030)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, TiN Kit, 23-Piece (48-89-4631)
- KIPP Crank Handle To DIN 469 Square Socket Sw=17 +0, 3, A=125, H=120, Form:F Mach Handle Fixed, Cast Iron, (K0685.112X17)
- PHASE II Shore Durometer, Shore D (PHT-980)
- INSIZE Hardness Test Block, 3.86"H, 0.97"L, 4.09"W (HDT-B-HB25A1)
- AMPG Ball Penetrator Hardness Testers, 1/16 (Z0790)
- PHASE II Shore D Durometer Test Block Set, Certified (PHT975-20C)
- PHASE II Superficial Rockwell Hardness Tester/Rockwell Hardness Scales/Metal Hardness Testers (900-345)
- PHASE II Shore D Durometer Test Block Set (PHT975-20)
- PHASE II Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software (900-398A)
- Williams Hardness Testers