Williams

Williams Replacement Hook Jaw, for 6" Pipe Wrench


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Length 6"
  • Sub-Category Williams
  • Features Replacement Hook Jaw for 6" Pipe Wrench
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 6"

Details

Item Replacement Hook Jaw,for 6" Pipe Wrench
Sub-Category Williams
Features Replacement Hook Jaw for 6" Pipe Wrench

Description

Replacement Hook Jaw,for 6 In. Pipe Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.