Shop All Screwdriver Bits
Williams
Williams Replacement Hex Bit, 5/8", 3.47 Long
Mfr # BITH2002
Zoro # G7637421
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Points 6
- Size 5/8"
- SAE or Metric SAE
- Finish High Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITH2002
- Zoro # G7637421
- UPC # 662459927873
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Drive Size | 1/2" |
Size | 5/8" |
Overall Length | 4-1/2" |
Details
Number of Points | 6 |
SAE or Metric | SAE |
Item | Replacement Hex Bit,5/8",3.47 Long |
Finish | High Polished Chrome |
Socket Type | Long Hex Bit |
Sub-Category | Williams |
Description
Replacement Hex Bit,5/8 In.,3.47 Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool Blade (OSM114CC)
- STAHLWILLE TOOLS Engineers hammers 500 g L.320 mm (70110011)
- HOUGEN 1-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18256)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Replacement Hex Bit, 7/32", Long 2.99" (BITH0704)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- SUPERIOR STEEL PH2 Single Phillips Head High Torque Power Screwdriver Bits - 2.5 Inch Long, PK 10 (BP465-10PK)
- Williams Screwdrivers and Nutdrivers