Shop All Screwdriver Bits
Williams
Williams Replacement Hex Bit, 3/16", Long 2.99
Mfr # BITH0604
Zoro # G7637905
product price: $1.35
/ea
Sold in multiples of 6 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
- Socket Type Long Hex Bit
- Sub-Category Williams
- Finish High Polished Chrome
- Number of Points 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITH0604
- Zoro # G7637905
- UPC # 662459927613
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 6" |
Size | 3/16" |
Drive Size | 3/8" |
Details
Bit Style | Hex |
Socket Type | Long Hex Bit |
Sub-Category | Williams |
Finish | High Polished Chrome |
Item | Replacement Hex Bit,3/16",Long 2.99 |
Number of Points | 6 |
SAE or Metric | SAE |
Tether Ready | No |
Description
Replacement Hex Bit,3/16 In.,Long 2.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -12'6)
- PROTO SAE Plain Hex Key, 7/64" Tip Size, 3 9/16 in Long, 23/32 in Short (J46207)
- MILWAUKEE TOOL 1/4 in. Drive 6mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9044)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #7 (C23207)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Impact Adaptor, 1" D, 1Fx3/4M (7-6)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- KLEIN TOOLS Replacement Bit #2 Square & #2 Phillips (32410)
- Williams Screwdrivers and Nutdrivers