Shop All Screwdriver Bits
Williams
Williams Replacement Hex Bit, 1/4", Long 2.99"
Mfr # BITH0804
Zoro # G7601861
product price: $1.39
/ea
Sold in multiples of 5 for $6.95
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Sub-Category Williams
- Drive Size 3/8"
- Size 1/4"
- Overall Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITH0804
- Zoro # G7601861
- UPC # 662459927699
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Drive Size | 3/8" |
Size | 1/4" |
Overall Length | 6" |
Details
SAE or Metric | SAE |
Sub-Category | Williams |
Item | Replacement Hex Bit,1/4",Long 2.99" |
Number of Points | 6 |
Socket Type | Long Hex Bit |
Finish | High Polished Chrome |
Description
Replacement Hex Bit,1/4 In.,Long 2.99 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER BackIng Flange (633257-00SV)
- BETA 5 Piece Metric Key Set, 24500052 (024500052)
- PROTO 1 in Drive Impact Socket 3 1/2 in Size 6 pt Standard Depth, Black Oxide (J10056)
- DRILL AMERICA 2-5/8" Bimetal Hole Saw (DMS04-1067)
- WILLIAMS Williams Replacement Hex Bit, 7/32", Long 2.99" (BITH0704)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 9/64" (BITH4.502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel (05056404001)
- Williams Screwdrivers and Nutdrivers