Shop All Screwdriver Bits
Williams
Williams Replacement Hex Bit, 1/4", 3.42 Long
Mfr # BITH0806
Zoro # G7626976
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2"
- Size 1/4"
- SAE or Metric SAE
- Drive Size 1/2"
- Sub-Category Williams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # BITH0806
- Zoro # G7626976
- UPC # 662459927712
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 4-1/2" |
Size | 1/4" |
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Item | Replacement Hex Bit,1/4",3.42 Long |
Sub-Category | Williams |
Socket Type | Long Hex Bit |
Finish | High Polished Chrome |
Number of Points | 6 |
Description
Replacement Hex Bit,1/4 In.,3.42 Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- BIG HORN 2-1/2 Inch x 10 Feet Clear-Flex Hose, Boxed (11295)
- WILTON C-Clamp, 2", Iron, Heavy Duty, 800 lb. (142C)
- CRAFTSMAN Tool Accessories, 1/4" Locking Socket Ho (CMMT99409)
- WILLIAMS Williams Replacement Hex Bit, 7/32", Long 2.99" (BITH0704)
- WILLIAMS Williams Impact Adaptor, 1" D, 1FX1-1/2M (7-8)
- WILLIAMS Hex Ball BIT Hex Ball Bit, 7/32", 1.12 Long (BITHB0702)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/32" (BITH0502)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 3/32" (BITH0302)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 5/16" (BITH1002)
- DEWALT Insert Bit, 1/4In, Hex, 1/4In, 1In (50 Pack) (DWA1HX14IRB)
- Williams Screwdriver Bits