Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, Flex-Head, 3/8"
Mfr # 1212RCF
Zoro # G7614026
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 6-5/16"
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1212RCF
- Zoro # G7614026
- UPC # 662459918956
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-5/16" |
Size | 3/8" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination |
Item | Ratcheting Combo Wrench,Flex-Head,3/8" |
Sub-Category | Williams |
Description
Ratcheting Combo Wrench,Flex-Head,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 18mm (19ZC86)
- MARKAL Markal Silver-Streak Welders Pencils Specialty Markers in Silver, 12PK (96101)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 15-Piece 1/4-1 in. (WRC95001)
- URREA 1/4"drive, 1/4 in, 12 point SAE socket (4708T)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- WILLIAMS Williams Ratchet Combo Wrench Set, 4 pcs., SAE (WS-1164RC)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 8mm (1208MRCS)
- WILLIAMS Williams Combo Ratchet Wrench Set, 1/4-1-1/4", 16pc (WS-1122NRC)
- WILLIAMS Williams Round Head Ratchet, 3/8" D, 7-5/8" (JHWB-52A)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 5/16" (1210RCS)
- WESTWARD Ratcheting Wrench, Head Size 9mm (1LEB2)
- Williams Ratcheting Wrenches