Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, Flex-Head, 19mm
Mfr # 1219MRCF
Zoro # G7608566
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 10"
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1219MRCF
- Zoro # G7608566
- UPC # 662459919144
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 10" |
Size | 19mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Sub-Category | Williams |
Item | Ratcheting Combo Wrench,Flex-Head,19mm |
Description
Ratcheting Combo Wrench,Flex-Head,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 25 mm 6-Point Impact Socket (SID22125)
- STARRETT Dial Test Indicator, Vert, 0 to 0.200 In (196A5Z)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- DRILLCO 1/4, High Spiral Flute 1/4 Shank Construction Reamer (428A116)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 5/16" (1210RC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 25mm (1225MRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 16mm (1216MRC)
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11mm (1211MRC)
- WILLIAMS Williams Ratchet, 1" D, 20-1/8" (X-51B)
- TITAN WRENCH RATCHETING 3/8" (TL12603)
- Williams Ratcheting Wrenches & Sets