Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, Flex-Head, 11mm
Mfr # 1211MRCF
Zoro # G7620116
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 6-3/4"
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1211MRCF
- Zoro # G7620116
- UPC # 662459919069
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-3/4" |
Size | 11mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Item | Ratcheting Combo Wrench,Flex-Head,11mm |
Sub-Category | Williams |
Description
Ratcheting Combo Wrench,Flex-Head,11mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Retractable Scribe with 0.060" Tip, Awl Weeding Tool, Blue, 12pk. (16049)
- EVOLUTION 12" Mild Steel Cutting Blade, 1" Arbor (12BLADEST)
- CAMPBELL HAUSFELD CHISEL SPRING 3-3/4"" (AA001000)
- WRIGHT TOOL Set 3/8" Dr Flare Nut Crowfoot Wrench 8 (702)
- WILLIAMS Williams Tubular Box Wrench, Offset, 1-5/8", 41mm (1252TOB)
- WILLIAMS Williams Box Wrench 12 pt., 1-1/8 x 1-3/16 (7038)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11mm (1211MRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 11/16" (1222RC)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 10mm (1210MRC)
- WERA VDE Ratchet W Switch Lever and 3/8" Driv (05004966001)
- Williams Wrenches