Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, Flex-Head, 10mm
Mfr # 1210MRCF
Zoro # G7641265
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 6-5/16"
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Williams
- MFR # 1210MRCF
- Zoro # G7641265
- UPC # 662459919052
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-5/16" |
Size | 10mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Sub-Category | Williams |
Item | Ratcheting Combo Wrench,Flex-Head,10mm |
Description
Ratcheting Combo Wrench,Flex-Head,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Dispenser for Conduit Measuring Tape (CMT30D)
- WILTON C-Clamp, 2-1/2", Iron, Heavy Duty, 1005 lb. (142-1/2C)
- BETA T-Handle Wrench, Male, 2mm (009510521)
- DAYTON Spark Guard (962581400)
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 9/16" (1218RCF)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- WILLIAMS Williams Combo Ratchet Wrench, 1-1/8", Hi-Polish (1236NRC)
- WILLIAMS Williams Box Wrench, 12 pt., 3/4 x 7/8" (8731A)
- MILWAUKEE TOOL 1/2" Flex Head Ratcheting Combination Wrench (45-96-9814)
- Williams Ratcheting Wrenches & Sets