Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, 12 pt., 7/16"
Mfr # 1214RC
Zoro # G7631255
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 6-5/8"
- SAE or Metric SAE
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1214RC
- Zoro # G7631255
- UPC # 662459903037
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 6-5/8" |
Size | 7/16" |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Reversible Combination |
Sub-Category | Williams |
Item | Ratcheting Combo Wrench,12 pt.,7/16" |
Description
Ratcheting Combo Wrench,12 pt.,7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #16 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD16L)
- PROTO #5 Drive Impact Socket 1 5/8 in Size, Standard Socket, black oxide (J09926)
- ELESA Adjustable hook clamp, TLN.Z-14/72-84+R (TLN.)
- ZORO SELECT 7/16" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-104375B)
- WILLIAMS Williams Combo Ratchet Wrench, 7/16", Hi-Polish (1214NRC)
- WILLIAMS Williams Double Box Wrench, 24mm x 27mm (BWM-2427)
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- WILLIAMS Williams Ratchet Flare Nut Wrench, 9/16" (RFW-18)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16 (8725B)
- WILLIAMS Williams Combo Ratchet Wrench, 22mm, Hi-Polish (1222MNRC)
- Williams Ratcheting Wrenches & Sets