Shop All Ratcheting Wrenches
Williams
Williams Ratcheting Combo Wrench, 12 pt., 6mm
Mfr # 1206MRC
Zoro # G7634816
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Polish Chrome
- Number of Points 12
- Overall Length 4-1/2"
- SAE or Metric Metric
- Wrench Style Reversible Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Williams
- MFR # 1206MRC
- Zoro # G7634816
- UPC # 662459918895
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 4-1/2" |
Size | 6mm |
Details
Finish | High Polish Chrome |
Number of Points | 12 |
SAE or Metric | Metric |
Wrench Style | Reversible Combination |
Item | Ratcheting Combo Wrench,12 pt.,6mm |
Sub-Category | Williams |
Description
Ratcheting Combo Wrench,12 pt.,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x1/2" HSS 4 Flute Single End End Mill, Shank Size: 1/2" (DWCF322)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- WIDIA Spiral Point Tap, Plug 3 Flutes (2750261)
- WESTWARD T Handle Tap Wrench, Fixed, 1/4 to 1/2 In (2CYT3)
- WILLIAMS Williams Combo Ratchet Wrench, 9/16", Hi-Polish (1218NRC)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 3/4" (1224RC)
- WILLIAMS Williams Combo Ratchet Wrench, 3/8", Hi-Polish (1212NRC)
- WILLIAMS Williams Combo Ratchet Wrench, 10mm, Hi-Polish (1210MNRC)
- WILLIAMS Williams Double Box Wrench Set, 12 pcs. (MWS-BWM12)
- WILLIAMS Williams Ratcheting Combo Wrench, 12 pt., 7/8" (1228RC)
- WILLIAMS Williams Enclose Head Ratchet, 1/4" D, 5" (M-52EHA)
- Williams Ratcheting Wrenches & Sets